Heat Resistant Mittens, Kevlar(R), 600 Degrees F Max Temp., Yellow, L, 1 PR

  • Mfr # 174-KV

  • Zoro # G6422455


product price:  $64.59
/pr

Key Features

Size
L
Length
14"
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
NFPA 1971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
174-KV
Zoro #
G6422455
UPC #
810881028938
Country of Origin
China

Dimensions

Size
L
Length
14"

Details

Item
Heat Resistant Mittens
Material
Kevlar(R)
Max. Temp.
600 Degrees F
Standards
NFPA 1971
Lining
Wool
Color
Yellow
Cut
Gunn
Cuff
Straight
Application
Foundries and Casting Operations, Welding and Hot Works Operations, Glass and Ceramic Plants Production, Power Generation, Petrochemical and Refining, Laboratory and Testing Facilities
Fabric Weight
19 oz
Thumb Style
Ambidextrous
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Hand Protection Style
Mitt
Glove Construction
Cut and Sewn
Double-Dipped
No
Glove Coating Material
Uncoated
Knit Material Color
Beige
Maximum Temperature
600 Degrees F
Knit Material
Aramid
Coating Type
Uncoated

Description

Knit Gloves, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards NFPA 1971, Double-Dipped No, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.