High Heat Gloves, 600 Degrees F Max Temp., 1 PR
Mfr # 234-KT
Zoro # G7296495
product price: $76.59
/pr
Free Shipping & Returns
Key Features
Max. Temp.
600 Degrees F
Fabric Weight
22 oz
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Coating Type
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-KT
Zoro #
G7296495
UPC #
810015912041
Country of Origin
United States
Details
Item
High Heat Gloves
Max. Temp.
600 Degrees F
Fabric Weight
22 oz
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Coating Type
Uncoated
Glove Coating Material
Uncoated
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Knit Material Color
Beige
Knit Material
Aramid
Double-Dipped
No
Description
Knit Gloves, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.