FR Jacket, XL, 9 oz Snaps Closure (Discontinued)
- Mfr # 600-OS-XL
- Zoro # G6606369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-OS-XL
Zoro #
G6606369
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Length
30 in
Maximum Chest Size
48 in
Details
Item
FR Jacket
Color
Orange
Fabric Weight
9 oz
Closure Type
Snaps
Number of Outside Pockets
0
Flame-Retardant Material
Flame-Retardant Treated Cotton
Insulated
No
Tested In Accordance With
ASTM D6413-2008
Number of Inside Pockets
1
Color Family
Orange
Heat Protection Type
Flame-Resistance
Insulated for Cold Conditions
No
Description
Closure Type Snaps, Color Orange, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 48 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size XL, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.