Zoro Homepage

Leather Belly Patch, Leather, Gray

  • Mfr # BPCLGY2416

  • Zoro # G9140194


product price: $30.79
/ea

Key Features

Material
Leather
Color
Grey
Accessory Type
Belly Patch
Features
Cut Abrasion Resistant, Flame Resistant, Removable leather patch for additional layer of cut and abrasion resistance
For Use With
Welding; Grinding; Glass Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCLGY2416
Zoro #
G9140194
UPC #
-
Country of Origin
United States

Details

Item
Leather Belly Patch
Material
Leather
Color
Grey
Accessory Type
Belly Patch
Features
Cut Abrasion Resistant, Flame Resistant, Removable leather patch for additional layer of cut and abrasion resistance
For Use With
Welding; Grinding; Glass Manufacturing
Compatible with Manufacturer Part Number
Belly Patch
Compatible with Series
Apron

Description

Color Grey, Compatible Grainger Part Number 216TT6, Compatible with Manufacturer Part Number 550KTW48CL2, Compatible with Series Apron, Features Cut Abrasion Resistant, Flame Resistant, Removable Leather Patch for Additional Layer of Cut and Abrasion Resistance, For Use With Welding; Grinding; Glass Manufacturing, Includes Leather Patch with Velcro, Leather Belly Patch, Material Leather, Standards Not Applicable, Accessory Type Belly Patch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.