Leggings, Aluminized Carbon Para-Aramid, Universal, 19 oz Aluminized Carbon Kevlar
Mfr # 401-ACK
Zoro # G709833760
product price: $113.99
/pr
Free Shipping & Returns
Key Features
Size
Universal
Color
Silver
Fabric Weight
19 oz
Standards
ASTM F955, EN ISO 11612, LUMINUMNO BURNASTM F955 - IRONNO BURNEN ISO 11612 - Aluminum SplashD2EN ISO 11612 - Iron SplashE3EN ISO 11612 - Radiant HeatC4
Material
Aluminized Carbon Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401-ACK
Zoro #
G709833760
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Overall Length
14 in
Details
Item
Leggings, Aluminized Carbon Para-Aramid
Color
Silver
Fabric Weight
19 oz
Standards
ASTM F955, EN ISO 11612, LUMINUMNO BURNASTM F955 - IRONNO BURNEN ISO 11612 - Aluminum SplashD2EN ISO 11612 - Iron SplashE3EN ISO 11612 - Radiant HeatC4
Material
Aluminized Carbon Kevlar
Garment Type
Spats
Features
Durable, Fast Removal, Lightweight Solution, Flexible, High Heat Tolerance, Resists both Molten Iron and Aluminum Splash
Leg Closure
Velcro
Heat Protection Type
Molten Splash Protection, High Contact Heat Protection, Radiant Heat Protection
Legging Type
Legging
Ankle Closure
Velcro
Includes Boot Covers
No
Includes Internal Support
Yes
Description
Ankle Closure Velcro, Color Silver, Fabric Weight 19 oz, Features Durable, Fast Removal, Lightweight Solution, Flexible, High Heat Tolerance, Resists both Molten Iron and Aluminum Splash, Heat Protection Type Molten Splash Protection, High Contact Heat Protection, Radiant Heat Protection, Includes Boot Covers No, Leggings, Aluminized Carbon Para-Aramid, Leg Closure Velcro, Legging Type Legging, Material Aluminized Carbon Kevlar, Overall Length 14 in, Passes ASTM F6413 Flame Test Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.