Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leggings, Leather, 14 in Length, Gray, Universal

  • Mfr # 333-CL

  • Zoro # G9976145


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Size
Universal
Material
Leather
Features
Made With Grey Split Leather And Have One-Ply Rubber Flares
Color
Gray
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-CL
Zoro #
G9976145
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
14 in

Details

Item
Leggings
Material
Leather
Features
Made With Grey Split Leather And Have One-Ply Rubber Flares
Color
Gray

Description

Color Gray, Features Made With Grey Split Leather And Have One-Ply Rubber Flares, Leggings, Material Leather, Overall Length 14 in, Size Universal, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.