Men's Flame Resistant Pants, 10 cal/sq cm, 2XL 6 oz Carbon Aramid Blend
Mfr # CXA-55
Zoro # G8828881
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Carbon Aramid Blend
ATPV Rating
10 cal/sq cm
Fabric Weight
6 oz
Color
Gray
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA-55
Zoro #
G8828881
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
2XL
Fits Waist Size
2XL
Details
Item
Flame Resistant Pants
Material Trade Name
Carbon Aramid Blend
ATPV Rating
10 cal/sq cm
Fabric Weight
6 oz
Color
Gray
Gender
Men's
Standards
NFPA 70E
Hazard Risk Category (HRC)
2
Features
Absorbs and Wicks Away Moisture, Comprised of Properietary Blend of High Performance Fibers, Fire-Resistant - Will Not Burn, Ignite or Melt Even when Exposed to Direct Flame, Protects from Burn Injuries
Arc Flash PPE Category
2
Pant Type
Base Layer
Moisture-Wicking
Yes
Includes Cargo Pocket
No
Description
ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6 oz, Features Absorbs and Wicks Away Moisture, Comprised of Properietary Blend of High Performance Fibers, Fire-Resistant - Will Not Burn, Ignite or Melt Even when Exposed to Direct Flame, Protects from Burn Injuries, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Moisture-Wicking Yes, Pant Type Base Layer, Size 2XL, Standards NFPA 70E, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.