Men's Flame Resistant Pants, 12.3 cal/sq cm, 3XL 8 oz Carbon Aramid Blend

  • Mfr # CX-55

  • Zoro # G8828626


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
8 oz
Color
Black
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-55
Zoro #
G8828626
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
3XL
Fits Waist Size
3XL

Details

Item
Flame Resistant Pants
Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
8 oz
Color
Black
Gender
Men's
Standards
NFPA 70E
Hazard Risk Category (HRC)
2
Features
Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Pant Type
Base Layer

Description

ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8 oz, Features Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Pant Type Base Layer, Size 3XL, Standards NFPA 70E, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.