Men's Flame Resistant Pants, 12.3 cal/sq cm, S 8 oz Carbon Aramid Blend
Mfr # CX-55
Zoro # G8828574
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
8 oz
Color
Black
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX-55
Zoro #
G8828574
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
S
Fits Waist Size
S
Details
Item
Flame Resistant Pants
Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
8 oz
Color
Black
Gender
Men's
Standards
NFPA 70E
Hazard Risk Category (HRC)
2
Features
Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Pant Type
Base Layer
Description
ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Color Black, Fabric Weight 8 oz, Features Black Double Jersey Interlock Knit, Burn or Melt Even when Exposed to Direct Flame, High Performance Fibers from Proprietary Blend, Will Not Ignite, Gender Men's, Flame-Resistant Base Layer Pants, Material Trade Name Carbon Aramid Blend, Pant Type Base Layer, Size S, Standards NFPA 70E, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.