Pants, Waist 42", Inseam 32", Green, Zipper

  • Mfr # 606-GR-42X32

  • Zoro # G6530172


product price: $51.29
/ea

Key Features

Material Trade Name
Cotton
Fabric Weight
9 oz
Maximum Waist Size
42 in
Color
Green
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-GR-42X32
Zoro #
G6530172
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
42 in
Fits Waist Size
42 in
Tag Size
42 x 32
Size (Max. Waist x Inseam)
32 in x 42 in
Size
42 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Cotton
Fabric Weight
9 oz
Color
Green
Inseam
32 in
Standards
ASTM D6413-2008
Tested In Accordance With
ASTM D6413-2008
Flame-Retardant Material
Flame-Retardant Treated Cotton
Number of Pockets
4
Pant Type
Work Pant
Waist Closure
Zipper

Description

Flame-Retardant Treated Cotton Pants, Color Green, Fabric Weight 9 oz, Inseam 32 in, Material Cotton, Maximum Waist Size 42 in, Number of Pockets 4, Pant Type Work Pant, Standards ASTM D6413-2008, Tag Size 42 x 32, Waist Closure Zipper

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.