Zoro Homepage

Spats, Leather, 7 in Length, Yellow

  • Mfr # 485-VCN

  • Zoro # G6285102


product price: $22.79
/pr

Key Features

Material
Leather
Features
Flares Made From One-Ply of the Same Material as Top of Spat
Color
Yellow
Length
7 in
Stitching Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-VCN
Zoro #
G6285102
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in

Details

Item
Spats
Material
Leather
Features
Flares Made From One-Ply of the Same Material as Top of Spat
Color
Yellow
Stitching Material
Kevlar(R)
Ankle Closure
Hook-and-Loop
Leg Closure
Hook-and-Loop

Description

Ankle Closure Hook-and-Loop, Color Yellow, Features Flares Made From One-Ply of the Same Material as Top of Spat, Spats, Leg Closure Hook-and-Loop, Material Leather, Overall Length 7 in, Stitching Material Kevlar(R), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.