Unisex Flame-Resistant Base Layer Crewneck Shirt, 10 cal/sq cm, L, Knit Carbonx(R)

  • Mfr # CXA-54C

  • Zoro # G8828793


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
6 oz
ATPV Rating
10 cal/sq cm
Features
Protects From Burn Injuries
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXA-54C
Zoro #
G8828793
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
L

Details

Item
Flame-Resistant Base Layer Crewneck Shirt
Color
Gray
Fabric Weight
6 oz
ATPV Rating
10 cal/sq cm
Features
Protects From Burn Injuries
Standards
NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Knit Carbonx(R)
Gender
Unisex
Hazard Risk Category (HRC)
2
Moisture-Wicking
No
Neck Style
Crew Neck
Collar Style
Crew Neck

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6 oz, Features Protects From Burn Injuries, Gender Unisex, Flame-Resistant Base Layer Crewneck Shirt, Material Trade Name Knit Carbonx(R), Moisture-Wicking No, Neck Style Crew Neck, Size L, Standards NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.