Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Flame-Resistant Base Layer Shirt, 12.3 cal/sq cm, M, Knit Carbonx(R)

  • Mfr # CX-54

  • Zoro # G8828513


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
8 oz
ATPV Rating
12.3 cal/sq cm
Features
Protects From Burn Injuries
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-54
Zoro #
G8828513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
M

Details

Item
Flame-Resistant Base Layer Shirt
Color
Black
Fabric Weight
8 oz
ATPV Rating
12.3 cal/sq cm
Features
Protects From Burn Injuries
Standards
NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Knit Carbonx(R)
Gender
Unisex
Hazard Risk Category (HRC)
2
Neck Style
Turtleneck
Moisture-Wicking
No
Collar Style
Turtleneck

Description

ATPV Rating 12.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtleneck, Color Black, Fabric Weight 8 oz, Features Protects From Burn Injuries, Gender Unisex, Flame-Resistant Base Layer Shirt, Material Trade Name Knit Carbonx(R), Moisture-Wicking No, Neck Style Turtleneck, Size M, Standards NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.