Welding Gloves, Slip-On Cuff, Wing Thumb, Cowhide, 2XL/3XL, 1 PR
Mfr # 901-ALUM-J
Zoro # G7296127
product price:Â $82.39
/pr
Free Shipping & Returns
Key Features
Application
Welding
Cuff Style
Slip-On
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Wool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901-ALUM-J
Zoro #
G7296127
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
2XL/3XL
Glove Length
14 in
Details
Item
Welding Gloves
Application
Welding
Cuff Style
Slip-On
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Wool
Stitching Material
Aramid
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Rated
Fabric Weight
15 oz
Brand and Series
Chicago Protective Apparel
Aluminized Material
Rayon
Silicone-Free
No
Max. Temp.
Not Rated
Description
Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, Aluminized Material Rayon, Brand and Series Chicago Protective Apparel, Cuff Style Slip-On, Fabric Weight 15 oz, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 14 in, Glove Liner Material Wool, Glove Size 2XL/3XL, Glove Style Aluminized, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. Not Rated, Palm Material Cowhide, Silicone-Free No, Stitching Material Aramid, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.