Zoro Homepage

Small Bore Seals

  • Mfr # 38692

  • Zoro # G609169617


product price: $18.29
/ea

Key Features

Type
Dual Lip
Inside Dia.
5 in
Width (mm)
9.53 mm
Temp. Range
-65 to 225°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
38692
Zoro #
G609169617
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5 in
Width (mm)
9.53 mm

Details

Item
Shaft Seal
Type
Dual Lip
Temp. Range
-65 to 225°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.