Zoro Homepage

Small Bore Seals, No 29906

  • Mfr # 29906

  • Zoro # G608478543


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Type
Single Lip
Inside Dia.
4 in
Temp. Range
-65 to 225°F
Width (mm)
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
29906
Zoro #
G608478543
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4 in
Width (mm)
9 mm

Details

Item
Shaft Seal
Type
Single Lip
Temp. Range
-65 to 225°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.