Zoro Homepage

Small V-Rings, No 400401

  • Mfr # 400401

  • Zoro # G008478488


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Type
Face Seal
Inside Dia.
1.42 in
Temp. Range
-40 to 225°F
Width (mm)
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
400401
Zoro #
G008478488
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.42 in
Width (mm)
13 mm

Details

Item
V-Rings
Type
Face Seal
Temp. Range
-40 to 225°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.