Shop CHICAGO VALVES AND CONTROLS
Create Account
1-1/2", Full Port Flanged Carbon Steel Ball Valve Inline
- Mfr # 8246RTM1015
- Zoro # G9160552
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8246RTM1015
- Zoro #
- G9160552
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.