1-1/4", 3 Piece Full Port Carbon Steel Ball Valve with SW Ends
- Mfr # 3446R4SW012
- Zoro # G9160482
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3446R4SW012
- Zoro #
- G9160482
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve, Body Material Carbon Steel- ASTM A216 WCB, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Connection Type Socket Weld x Socket Weld, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.