
12 Double Acting Air Actuated Buna Seated Butterfly Valve, Lug, Ductile Iron Body
Mfr # P55L2622120DA80
Zoro # G508250782
product price:Â $2,261.99
/eaKey Features
Pipe Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P55L2622120DA80
Zoro #
G508250782
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
12 in
Details
Item
Butterfly Valves
Description
SERIES 55L LUG STYLE BUTTERFLY VALVE, DUCTILE IRONDI BODY, ONE PIECE SHAFT STAINLESS STEEL SEAT PHENOLIC BACKED CARTRIDGE SEAT BOLTED TO THE BODY BUNA SEAT 200 PSI RATING 1 1212, EPOXY COATED BODY BARE STEM SERIES XL 160DA ACTUATOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.