Shop CHICAGO VALVES AND CONTROLS
Create Account
3/4", 3 Piece Full Port Stainless Steel Ball Valve with FNPT Ends
- Mfr # 3466R6TE006
- Zoro # G9160132
product price:Â
$
75.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3466R6TE006
- Zoro #
- G9160132
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve, Body Material 316 Stainless Steel- ASTM A351 CF8M, Body Style Inline, 3-Piece, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.