Shop CHICAGO VALVES AND CONTROLS
Create Account
3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve
- Mfr # N2666R006
- Zoro # G9161228
product price:Â
$
40.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2666R006
- Zoro #
- G9161228
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 3/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2000 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -50 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.