Zoro Homepage

4ft X 4ft Modern Barn Chicken Coop

  • Mfr # MB4X4

  • Zoro # G414910756


product price: $1,793.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Length
48 in
Material
High Density Plastic
Width
48 in
Shape
Square
For Use With
Chickens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB4X4
Zoro #
G414910756
UPC #
746856937663
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Depth
78 in

Details

Material
High Density Plastic
Shape
Square
For Use With
Chickens
Color
Brown
Features
Includes
Chicken coop, 4 plastic nesting boxes, 5 roosting bars,

Description

The Chicken Condos Modern Barn Chicken Coop gives you solid construction for an affordable price. This coop looks wonderful in your yard and assembles in about ten minutes! The all weather exterior siding makes for a durable coop that will last for years to come! The warm, fully insulated interior is just what your flock desires! The Modern Barn Coop features 1in steel frame construction and a strong 14 gauge metal mesh for the under run area, it comes standard with four nesting boxes, five roosting bars and is compatible with our Silo Waterer and Silo Feeder systems.


  • • Can house up to 16-chickens
  • • Steel frame construction
  • • Warm, fully insualted interior
  • • Removable floor tray for easy cleaning
  • • Includes 4 plastic nesting boxes
  • • All-weather exterior siding
  • • Large access door
  • • Includes 5 roosting bars
  • • Easy assembly
  • • Dimensions: 6 1⁄2' H x 4' W x 4' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.