Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft X 4ft Urban Chicken Coop

  • Mfr # URBCKCO

  • Zoro # G814910738


product price: $1,654.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
48 in
Material
High Density Plastic
Depth
48 in
Includes
(1) 4' X 4' Urban Chicken Coop (4) nesting boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URBCKCO
Zoro #
G814910738
UPC #
746856937298
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Depth
48 in

Details

Material
High Density Plastic
Includes
(1) 4' X 4' Urban Chicken Coop (4) nesting boxes
Color
Tan/ Black
For Use With
Chickens
Features
Fully Insulated test, Steel Frame Construction Coop and Run, All-Weather Coop, 4 Insulated Nesting Boxes, (3) 4’ Long Roosting Bars, Elevated to prevent water seepage, Easy Assembly, Powder coated steel frame, Houses Up To 16 Birds
Shape
Square/ Rectangle
Finish
High Denisty Plastic

Description

The Chicken Condos Modern Urban Chicken Coop gives you solid construction for an affordable price. This coop looks wonderful in your yard and assembles in about ten minutes! The all weather exterior siding is available in a variety of colors and makes for a durable coop that will last for years to come! The warm, wood interior is just what your flock desires! The Urban Coop features 1in steel frame construction and a strong 14 gauge metal mesh for the under run area, it comes standard with four nesting boxes, four roosting bars and is compatible with our Silo Waterer and Silo Feeder systems. Our Urban Chicken Coop is available in two sizes.


  • • Fully Insulated test
  • • Steel Frame Construction Coop and Run
  • • All-Weather Coop
  • • 4 Insulated Nesting Boxes
  • • (3) 4’ Long Roosting Bars
  • • Elevated to prevent water seepage
  • • Easy Assembly
  • • Powder coated steel frame
  • • Houses Up To 16-Birds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.