Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coop DeVille Chicken Coop

  • Mfr # CDCC-SA

  • Zoro # G514910892


product price: $650.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
42 in
Material
UV resistant High-Density Polyethylene
Length
35 in
Color
Black/ Tan
Includes
Coop DeVille Insulated Chicken Coop (Coop Only), Connection Hardware, CHICKEN COOP SIZE:, , Inside measurements Size: 34" Deep x 31" Wide x 29" tall, Outside measurements: 42" Deep x 35" Wide x 36" Tall, Door Size: 13" wide and 17" Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDCC-SA
Zoro #
G514910892
UPC #
676351805788
Country of Origin
China

Dimensions

Width
42 in
Length
35 in
Depth
42 in

Details

Material
UV resistant High-Density Polyethylene
Color
Black/ Tan
Includes
Coop DeVille Insulated Chicken Coop (Coop Only), Connection Hardware, CHICKEN COOP SIZE:, , Inside measurements Size: 34" Deep x 31" Wide x 29" tall, Outside measurements: 42" Deep x 35" Wide x 36" Tall, Door Size: 13" wide and 17" Tall
For Use With
Chickens
Shape
Square/ Rectangle
Features
The Pull up sliding door is clear, allowing light inside the coop for more productive egg laying., The Door Collar extends out past the coop and into a run, allowing for the coop to be placed outside the run. Giving your chickens more room to forage., The 2" thick double wall construction is Insulated with foam keeping your chickens warm in Winter and cool in Summer., This coop is made of UV resistant High-Density Polyethylene. That is resistant to impact and is maintenance free. It will not rot, weather or splitter., Closeable vents allowing for cross through ventilation inside the coop., Compatible with all sizes of Chicken Condo’s Welded Wire Runs, large or small., Comes with two nesting boxes are just inside the small egg door at the back of the coop., The hinged roof makes it easy to access your chickens and clean inside the coop., Assembles in 5 to 10 minutes without tools, Wooden roosting bars are included

Description

The clear door allows light inside the coop for more productive egg laying. Thick double wall construction is insulated with foam keeping your chickens cool in the summer and warm in the winter so they stay comfortable. It has a hinged roof makes it easy to reach inside for cleaning and gathering eggs. Quich and easy assembly with no tools required.


  • • The Pull up sliding door is clear, allowing light inside the coop for more productive egg laying
  • • The Door Collar extends out past the coop and into a run, allowing for the coop to be placed outside the run. Giving your chickens more room to forage
  • • The 2" thick double wall construction is Insulated with foam keeping your chickens warm in Winter and cool in Summer
  • • This coop is made of UV resistant High-Density Polyethylene. That is resistant to impact and is maintenance free. It will not rot, weather or splitter
  • • Closeable vents allowing for cross through ventilation inside the coop
  • • Compatible with all sizes of Chicken Condo’s Welded Wire Runs, large or small
  • • Comes with two nesting boxes are just inside the small egg door at the back of the coop
  • • The hinged roof makes it easy to access your chickens and clean inside the coop
  • • Assembles in 5 to 10 minutes without tools
  • • Wooden roosting bars are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.