Zoro Homepage

Coop DeVille Chicken Coop With 4ft X 12ft X 48in Tall Run Basic

  • Mfr # CDCC4X12X48R-B

  • Zoro # G714910821


product price: $1,003.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
48 in
Length
144 in
Material
Powdercoated wire
Shape
Square/ Rectangle
Includes
Coop DeVille Insulated Chicken Coop, 4' X 12' X 48" Tall Welded Wire Chicken Run, 4' X 12' Enclosed Wire Top, Connection Hardware, CHICKEN COOP SIZE:, , Inside measurements Size: 34" Deep x 31" Wide x 29" tall, Outside measurements: 42" Deep x 35" Wide x 36" Tall, Door Size: 13" wide and 17" Tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDCC4X12X48R-B
Zoro #
G714910821
UPC #
676351805542
Country of Origin
China

Dimensions

Width
48 in
Length
144 in
Depth
48 in

Details

Material
Powdercoated wire
Shape
Square/ Rectangle
Includes
Coop DeVille Insulated Chicken Coop, 4' X 12' X 48" Tall Welded Wire Chicken Run, 4' X 12' Enclosed Wire Top, Connection Hardware, CHICKEN COOP SIZE:, , Inside measurements Size: 34" Deep x 31" Wide x 29" tall, Outside measurements: 42" Deep x 35" Wide x 36" Tall, Door Size: 13" wide and 17" Tall
For Use With
Chickens
Color
Black
Features
Finish
Powdercoated steel high density Plastic

Description

The Chicken Condos 4ft X 4ft Urban Chicken Coop with 4ft X 8ft Basic Run is a tremendous value and includes just about everything one could possibly need to keep their chickens safe, sound, and secure. Our 14 gauge Powder Coated Steel panels provide unmatched protection against predators of all stripes, especially when coupled with the included Corrugated Metal Roofing. Add our Predator Digging Prevention System so that you can rest easy with the knowledge that your flock is well protected! This Basic package also includes our 4ft X 4ft Coop, which features steel frame construction, warm, wood interior and an all weather wood exterior siding that not only looks great, but will last for years to come!


  • • The Pull up sliding door is clear, allowing light inside the coop for more productive egg laying
  • • The Door Collar extends out past the coop and into a run, allowing for the coop to be placed outside the run. Giving your chickens more room to forage
  • • The 2" thick double wall construction is Insulated with foam keeping your chickens warm in Winter and cool in Summer
  • • This coop is made of UV resistant High-Density Polyethylene. That is resistant to impact and is maintenance free. It will not rot, weather or splitter
  • • Closeable vents allowing for cross through ventilation inside the coop
  • • Compatible with all sizes of Chicken Condo’s Welded Wire Runs, large or small
  • • Comes with two nesting boxes are just inside the small egg door at the back of the coop
  • • The hinged roof makes it easy to access your chickens and clean inside the coop
  • • Assembles in 5 to 10 minutes without tools
  • • Wooden roosting bars are included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.