Zoro Homepage

Modern Barn Chicken Coop With 4ft X 6ft Run Basic

  • Mfr # BWW4X6CR4X4MB

  • Zoro # G114910742


product price: $2,494.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Material
Powdercoated steel, Metal roofing, High density plastic
Width
96 in
Length
120 in
Shape
Square/Rectangle
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW4X6CR4X4MB
Zoro #
G114910742
UPC #
714676370007
Country of Origin
China

Dimensions

Width
96 in
Length
120 in
Depth
96 in

Details

Material
Powdercoated steel, Metal roofing, High density plastic
Shape
Square/Rectangle
Features
Includes
4' X 4' Classic Barn Chicken Coop, 4' X 6' 14 Gauge 2" X 2" Square Welded Wire Powder Coated Steel Run, (1) 4' Door Panel + (2) 6' Panels , Hard Roofing for Coop & Run, (4) Large Plastic Nesting Boxes, (5) 4' Roosting Bars, Chicken Coop Ramp
Color
Tan, Black
For Use With
Chickens
Finish
Powdercoated steel, Metal roofing, High density plastic

Description

The welded wire powder coated dog kennel is welded at every point. The size is 4ftx8ft and 6ft tall at the peak. The kennel cover provides shade from the sun in the summer as well as shelter from the snow and rain in the winter. The trap top is held down by bungee fasteners keeping it tight for rain and snow to run off. Wire spacing is 2inx4in with a 3/32in welded wire thickness. It comes with a gate latch that can be used from both inside and outside of the dog cage.


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.