Shop CHICOPEE
See all product information
Create Account
8700 12 x 13.5 in. Durawipe General Purpose Towels - Blue; Smooth
- Mfr # 8700
- Zoro # G704014614
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8700
- Zoro #
- G704014614
- UPC #
- 73513870002
- Country of Origin
- United States
Details
- Material
- Polyester
- Color
- Blue
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Highly absorbent
- Soft enough for delicate surfaces
- Compatible with oils and solvents
- Color: Blue
- Dirt Types: Towel
- Style: Sheet
- Length: 12 in.
- Width: 13.5 in.
- Weight Type: Smooth
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov