Zoro Homepage

Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100

  • Mfr # 8482

  • Zoro # G703666036


product price: $91.49
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Number of Sheets
1
Material
Cloth
Cleaning Cloth Style
Washable Cleaning Cloth
Size
17 x 17
Weight
5.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482
Zoro #
G703666036
UPC #
-
Country of Origin
United States

Dimensions

Size
17 x 17
Length
17"
Width
17"

Details

Item
Shop Towels
Number of Sheets
1
Material
Cloth
Cleaning Cloth Style
Washable Cleaning Cloth
Weight
5.1 lbs
Package Type
Carton
Application
General Purpose; General Purpose
Recommended For
Grease; Grime; Oil; Soil
Features
Z-Fold
Wipes Application
Washable Cleaning Cloth
Fragrance
Unscented
Wipes per Container
100
Ply
1
Color
White

Description

Twice as strong as the leading wiper, Durawipe Shop Towels are ideal replacement for laundered shop towels and for use in heavy duty general purpose applications. It's enhanced performance and thickness allows for superior oil and water absorbency, substantial draping for ease-of-use and are ideal for managing grime pickup on rough surfaces. Tear resistant and designed to wash and use repeatedly, these towels are easy to rinse and low linting proving the ultimate performance for your toughest wiping needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.