
1-1/2 Npt Cutoff Thread Adapte, CMS261
Mfr # CMS261
Zoro # G5463788
product price: $39.19
/eaKey Features
Color
Black
Product Type
Mounting Adapter
Maximum Load Capacity
500 lb
Package Contents
CMS261 Column Cut-Off AdapterMounting Hardware
Product Series
CMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS261
Zoro #
G5463788
UPC #
841872145853
Country of Origin
China
Details
Color
Black
Product Type
Mounting Adapter
Maximum Load Capacity
500 lb
Package Contents
CMS261 Column Cut-Off AdapterMounting Hardware
Product Series
CMS
Recycled
Yes
Post-consumer-waste%
30%
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.