
1-1/2 Npt Cutoff Thread Adapte, CMS261W
Mfr # CMS261W
Zoro # G5463036
product price: $44.45
/eaKey Features
Height
4.5"
Color
White
Product Type
Mounting Adapter
Diameter
2.3"
Package Contents
Column Cut-Off AdapterScrews SetBolts Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS261W
Zoro #
G5463036
UPC #
841872145877
Country of Origin
China
Dimensions
Height
4.5"
Diameter
2.3"
Details
Color
White
Product Type
Mounting Adapter
Package Contents
Column Cut-Off AdapterScrews SetBolts Set
Product Series
CMS
Maximum Load Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.