
1 X 2 Av Ceiing Enclosure
Mfr # CMS491
Zoro # G6231155
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Width
13"
Depth
23.7"
Color
White
Height
8"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS491
Zoro #
G6231155
UPC #
841872162874
Country of Origin
United States
Dimensions
Width
13"
Depth
23.7"
Height
8"
Details
Color
White
Product Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.