Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 2 Av Ceiing Enclosure W/Co

  • Mfr # CMS491C

  • Zoro # G5487938


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Color
White
Width
13"
Depth
23.7"
Features
Lightweight, Storage Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS491C
Zoro #
G5487938
UPC #
841872162881
Country of Origin
United States

Dimensions

Height
8"
Width
13"
Depth
23.7"

Details

Color
White
Features
Lightweight, Storage Box
Product Type
Ceiling Mount
Device Supported
A/V Equipment, Projector
Product Series
CMS
Certifications & Standards
ULTAA
Package Contents
1' x 2' Plenum Rated Storage Box with Column Drop1 x ShelfSpeed Connect Installation Hardware
Maximum Load Capacity
100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.