
10 Pack 1-1/2 Npt Cap, Black V
Mfr # CMA278
Zoro # G6378742
product price: $40.69
/eaKey Features
Height
0.98"
Depth
1.97"
Color
Black
Width
1.97"
Product Type
Pipe Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMA278
Zoro #
G6378742
UPC #
841872107981
Country of Origin
United States
Dimensions
Height
0.98"
Depth
1.97"
Width
1.97"
Details
Color
Black
Product Type
Pipe Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.