
120-144" Adj Pipe
Mfr # CMS1012
Zoro # G5464183
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Height
12 ft
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS1012
Zoro #
G5464183
UPC #
841872092935
Country of Origin
United States
Dimensions
Height
12 ft
Height Adjustable
Yes
Details
Material
Aluminum
Color
Black
Product Type
Mounting Extension
Compatibility
Projector
VESA Mount Compatible
Yes
Product Series
CMS
Package Contents
Speed-Connect CMS1012 Adjustable Extension ColumnSet screw
Product Line
Speed-Connect
Certifications & Standards
VESA 75mm x 75mmVESA 100mmx100mm
Maximum Load Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.