Zoro Homepage

12K Hydraulic Trailer Jack

  • Mfr # 325024

  • Zoro # G116382059


product price: $514.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rod Size
1.57 in
Stroke
25.59 in
PSI
3000 psi
Extended Length
61.89 in
Port Size
SAE 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325024
Zoro #
G116382059
UPC #
615986058459
Country of Origin
Unknown

Dimensions

Rod Size
1.57 in
Extended Length
61.89 in
Port Size
SAE 6
Retracted Length
36.30 in

Details

Item
Jacks
Stroke
25.59 in
PSI
3000 psi
Bore
2.36 in

Description

The Chief 12K hydraulic jack is engineered to be industry-leading with improved seals, construction, and added features that eliminate rattling, improve holding, increase lift capacity, and to extend life. Bailey offers additional hose, fitting, and valve kit options for seamless integration with existing hydraulic systems. The Chief 12K jack is intended for use on goose-neck, dump, tilt, and utility trailer lift and stabilizing applications.Product features:Double-actingBolt-on readyPainted body24 in. of travelOperating pressure rated to 3,000 psi12,000 lbs. of lift and hold capacity360-degree articulating foot for added support on uneven surfacesUpgraded quad seals to improve hold and reduce bypassDual PO check cavity integrated into the base-endOptional PO check cartridge valves offered for lock and long-term hold Bailey #352267 & Bailey #452267

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.