
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC810
Zoro #
G8862930
UPC #
841872173986
Country of Origin
United States
Dimensions
Width
9"
Max. Screen Size Supported
100 in
Details
Color
Black
Weight Capacity
10 lb
Product Type
Mounting Shelf
Features
Height Adjustable
Device Supported
Video Conferencing Camera
Item
Mounting Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.