Zoro Homepage

16" ADJUSTABLE ON CENTER CEILING PLATE

  • Mfr # CMS393

  • Zoro # G412101484


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.9 in
Width
3.2 in
Load Capacity
400 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS393
Zoro #
G412101484
UPC #
-
Country of Origin
United States

Dimensions

Height
1.9 in
Width
3.2 in
Depth
17.6 in

Details

Item
Ceiling Mount
Color
Black
Load Capacity
400 lb
Material
Aluminum
Features
Anti-theft, Cable Management, Lateral Adjustment, Lightweight
Standards
TAA Compliant
Device Supported
Mounting Column
Application
Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.