
18" Fixed Ext Column Bla
Mfr # CMS018
Zoro # G5504372
product price: $49.15
/eaKey Features
Height
18 in
Series
CMS
Color
Black
Maximum Load Capacity
500 lb
Product Type
Mounting Extension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS018
Zoro #
G5504372
UPC #
841872092720
Country of Origin
United States
Dimensions
Height
18 in
Details
Series
CMS
Color
Black
Maximum Load Capacity
500 lb
Product Type
Mounting Extension
Device Supported
Projector
Product Line
Speed-Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.