Shop CHIEF
See all product information
Create Account
2 (0.6 M) SPEED-CONNECT FIXED EXTENSION COLUMN
- Mfr # CMS024
- Zoro # G523563331
product price:Â
$
60.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
24 in
Series
CMS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMS024
- Zoro #
- G523563331
- UPC #
- 841872092775
- Country of Origin
- United States
- Item
- Mounting Extension
- Series
- CMS
- Color
- Black
Dimensions
- Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.