Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HIGH ABSEN SIDE COVERS

  • Mfr # TILSC2HAP

  • Zoro # G512352731


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
1.1 in
Depth
2.3 in
Compatibility
Absen Acclaim Plus & Pro Series LED displays Compatible with all TIL1XxAP wall mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TILSC2HAP
Zoro #
G512352731
UPC #
-
Country of Origin
United States

Dimensions

Height
27 in
Width
1.1 in
Depth
2.3 in

Details

Item
Side Panel
Compatibility
Absen Acclaim Plus & Pro Series LED displays Compatible with all TIL1XxAP wall mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.