Zoro Homepage

2 X 2 Array Grommet Stand

  • Mfr # KTG445S

  • Zoro # G6459355


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
28.5"
Width
34.5"
Weight Capacity
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTG445S
Zoro #
G6459355
UPC #
841872106465
Country of Origin
United States

Dimensions

Height
28.5"
Width
34.5"
Depth
6.9"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Steel
Weight Capacity
80 lb
Features
Tilt, Heavy Duty, Cable Management
Includes
2 x 34" Dual Array Assembly, 1 x 1.75 OD Pipe Cap, 1 x 28" Freestand Pole, 2 x 8" SHEATH Cable Management, 2 x Grommet Mounting, 1 x 5/32" Hex Key, 1 x 3/16" Hex Key, 2 x Back Array Mounting Clamp, Mounting Hardware.
Item
Desk Mount
Product Type
Desk Mount
Compatibility
4 x LCD Monitor
Device Supported
Flat Panel Display
Yaw
+/-15°
Series
KTG
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.