
2 X 2 Av Ceiing Enclosure W/Co
Mfr # CMS492C
Zoro # G6221906
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Depth
23.7"
Color
White
Width
25"
Height
8"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMS492C
Zoro #
G6221906
UPC #
841872162904
Country of Origin
United States
Dimensions
Depth
23.7"
Width
25"
Height
8"
Details
Color
White
Product Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.