
200 X 100 M4 Multiple Offset;
Mfr # MSB6399
Zoro # G7152407
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel Displays
Maximum Load Capacity
125 lb
Product Series
MSB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6399
Zoro #
G7152407
UPC #
841872094977
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
50 in
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 50" Flat Panel Displays
Maximum Load Capacity
125 lb
Product Series
MSB
Device Supported
Flat Panel Display
Package Contents
MSB6399 Custom Interface Bracket Kit Includes:2 x Interface Bracket4 x (10-24 x 0.5) Button Head Cap Screw4 x 0.168 ID Shoulder Washer4 x Mounting Button - Tapped4 x (M4 x 20mm) Phillips Pan Head Screw1 x 1/8" Allen Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.