Zoro Homepage

200X200 Vesa Plat Fr 43In Mntr

  • Mfr # K1W120WXRH

  • Zoro # G2238954


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Wall Mount
Compatibility
Apple Monitor
Product Series
K1W
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1W120WXRH
Zoro #
G2238954
UPC #
841872171050
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
White
Product Type
Wall Mount
Compatibility
Apple Monitor
Product Series
K1W
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Device Supported
Monitor, All-in-One Computer
Product Line
Kontour
Number of Displays Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.