Zoro Homepage

20Ru Stackable Skeleton Rack

  • Mfr # PAC811

  • Zoro # G8865058


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Video Conferencing Camera
Height Adjustable
Yes
Max. Load Capacity
10 lb
Max. Screen Size Supported
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC811
Zoro #
G8865058
UPC #
841872173993
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Max. Screen Size Supported
100 in

Details

Color
Black
Item
Mounting Shelf
Device Supported
Video Conferencing Camera
Max. Load Capacity
10 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.