Zoro Homepage

24" OR 16" ADJ. ON CENTER CEILING PLATE

  • Mfr # CMS394

  • Zoro # G412101552


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.9 in
Width
3.2 in
Load Capacity
400 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS394
Zoro #
G412101552
UPC #
-
Country of Origin
United States

Dimensions

Height
1.9 in
Width
3.2 in
Depth
25.6 in

Details

Item
Ceiling Mount
Color
Black
Load Capacity
400 lb
Material
Aluminum
Standards
TAA Compliant
Features
Cable Management, Flexible, Lightweight, Anti-theft, Locking System
Application
Ceiling

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.