Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Ru Fp Fss Accessory

  • Mfr # FHB3039

  • Zoro # G8862501


product price: $54.59
/ea

Key Features

Color
Black
Weight Capacity
25 lb
Device Supported
LCD Display
Series
FHB
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB3039
Zoro #
G8862501
UPC #
841872164014
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in

Details

Color
Black
Weight Capacity
25 lb
Device Supported
LCD Display
Series
FHB
Number of Displays Supported
1
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.