Zoro Homepage

2X1 Array Table Stand

  • Mfr # KTP225S

  • Zoro # G6457894


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
14.5"
Width
27.3"
Weight Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTP225S
Zoro #
G6457894
UPC #
841872106403
Country of Origin
United States

Dimensions

Height
14.5"
Width
27.3"
Depth
14.5"
Max. Screen Size Supported
30 in
Max. Adjustable Stand Height
26 in

Details

Color
Silver
Material
Steel
Weight Capacity
70 lb
Mounting
Desktop
Standards
VESA 75 x 75 mm and 100 x 100 mm
Item
Display Stand
Product Type
Display Stand
Compatibility
2 x 30" Monitor
Display Type Supported
Flat Panel
Yaw
+/-15°
Series
KTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.