
2X1 XL FP FSS ACCESSORY
Mfr # AVA1104
Zoro # G612085898
product price: $1,681.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
199.96 lb
Mounting
Wall
Series
AVA
Features
Height Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVA1104
Zoro #
G612085898
UPC #
-
Country of Origin
China
Dimensions
Max. Screen Size Supported
80 in
Maximum Screen Size Supported
80 in
Details
Item
Wall Mount
Color
Black
Load Capacity
199.96 lb
Mounting
Wall
Series
AVA
Features
Height Adjustable
Mounting Pattern
400 x 800, 200 x 400
VESA Mount Compatible
Yes
Device Supported
Display
Orientation
Landscape
Application
Wall
Number of Displays Supported
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.